Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide
Mfr # 08N704
Zoro # G3120321
Sold in multiples of 25 for $246.25
$246.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.1563 in
- Abrasive Material Aluminum Oxide
- Series PIPEFITTER
- Application Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 08N704
- Zoro # G3120321
- UPC # 662980044339
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 7 in |
Arbor Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.1563 in |
Abrasive Material | Aluminum Oxide |
Series | PIPEFITTER |
Application | Stainless Steel, Steel |
Description
Depressed Center Grinding Wheel, Thickness 0.1563 in, Abrasive Material Aluminum Oxide, Series PIPEFITTER, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- CGW ABRASIVES CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide (45002)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23335)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L863)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Grind Wheel, Spin T27s 6x1/4x5/8-11, Type 27, 6.29 in Dia, 0.55 in Thick (08B630)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L702)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850569)
- Walter Surface Technologies Depressed Center Wheels