Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide
Mfr # 08B917
Zoro # G2126420
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series HP COMBO
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B917
- Zoro # G2126420
- UPC # 662980056066
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Series | HP COMBO |
Application | Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series HP COMBO, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E100S (151-29211)
- FLEX-HONE TOOL BC158800AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC158800AO)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P220, 1/RL (23-584-220)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina (08K906)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- DEWALT Depressed Center Grinding Wheel, Type 27, 4 1/2 in x 1/4 in x 7/8 in, Aluminum Oxide, 24 Grit (DW4514)
- Walter Surface Technologies Depressed Center Wheels