Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide
Mfr # 08B452
Zoro # G2126192
product price: $3.79
/ea
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series HP COMBO
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B452
- Zoro # G2126192
- UPC # 662980211748
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Series | HP COMBO |
Application | Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series HP COMBO, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- SPECIALTY DIAMOND 19 Bit Glass Tile and Stone Diamond Grinding Wheel Assortment (DGBMASTER)
- GESSWEIN Stoning Oil, Pint (800-0100)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L873)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08H500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P450)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08F451)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843611)
- Walter Surface Technologies Depressed Center Wheels