Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide
Mfr # 08N533
Zoro # G3587985
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Series PIPEFITTER
- Arbor Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 08N533
- Zoro # G3587985
- UPC # 662980780381
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 5 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Series | PIPEFITTER |
Application | Stainless Steel, Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Series PIPEFITTER, Grade Extra Coarse, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335126)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66254400261)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L606)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P450)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L455)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L603)
- REX CUT Sigma Green Max Grinding Wheel, 7 x 1/4 x 5/8-11", 36Grit (739153)
- Walter Surface Technologies Depressed Center Wheels