Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, 0.25 in Thick, Aluminum Oxide
Mfr # 08B915
Zoro # G7522110
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series HP
- Diameter 9 in
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B915
- Zoro # G7522110
- UPC # 662980242476
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | HP |
Application | Steel |
Grade | Extra Coarse |
Grit | 24 |
Wheel Type | Grinding |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Steel |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Series HP, Wheel Type Grinding, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" 32cc Chain Saw (EA3200SRBB)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727571)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- WALTER SURFACE TECHNOLOGIES Ergoflex Blending Disc 4-1/2 in. x 7/8 in. Grit 60 (15T456)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T142)
- DEWALT High-Performance Cutting and Notching Wheels (DW8753)
- Walter Surface Technologies Depressed Center Wheels