Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide
Mfr # 15L873
Zoro # G3120315
product price: $10.59
/ea
Sold in multiples of 25 for $264.75
$264.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Abrasive Material Silicon Carbide
- Series FLEXCUT MILL SCALE
- Grade Extra Coarse
- Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15L873
- Zoro # G3120315
- UPC # 662980844670
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 7 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 0.125 in |
Abrasive Material | Silicon Carbide |
Series | FLEXCUT MILL SCALE |
Grade | Extra Coarse |
Application | Aluminum, Mill Scale |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Silicon Carbide, Series FLEXCUT MILL SCALE, Grade Extra Coarse, Application Aluminum, Mill Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G (66253440517)
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide (08N904)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F455)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20073)
- Walter Surface Technologies Depressed Center Wheels