Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide
Mfr # 15L863
Zoro # G3120306
product price: $11.49
/ea
Sold in multiples of 25 for $287.25
$287.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Abrasive Material Silicon Carbide
- Series FLEXCUT MILL SCALE
- Grade Extra Coarse
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15L863
- Zoro # G3120306
- UPC # 662980810118
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 6 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 0.125 in |
Abrasive Material | Silicon Carbide |
Series | FLEXCUT MILL SCALE |
Grade | Extra Coarse |
Application | Aluminum, Mill Scale |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Silicon Carbide, Series FLEXCUT MILL SCALE, Grade Extra Coarse, Application Aluminum, Mill Scale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK25 (66261100945)
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4"x.040"x5/8" (07660701616)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 40 Grit, Coated, 1/2" W, 12" L, 40 Grit, Ceramic Oxide (49529)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 36GR0 (04D203)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T192)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L510)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 3"x1/4"x3/8" (08B310)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- Walter Surface Technologies Depressed Center Wheels