Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide
Mfr # 15L706
Zoro # G3120288
product price: $15.59
/ea
Sold in multiples of 25 for $389.75
$389.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series FLEXCUT
- Application Aluminum, Stainless Steel, Steel
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15L706
- Zoro # G3120288
- UPC # 662980257692
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Series | FLEXCUT |
Application | Aluminum, Stainless Steel, Steel |
Grade | Medium |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series FLEXCUT, Grade Medium, Application Aluminum, Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 3" Type 18 Plug, 3/8-24 Thd. - A 16 PSF (61888)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- FLEX-HONE TOOL BC200800AO FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC200800AO)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L902)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B452)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22055)
- Walter Surface Technologies Depressed Center Wheels