Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide
Mfr # 15L606
Zoro # G3120251
product price: $10.15
/ea
Sold in multiples of 25 for $253.75
$253.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Series FLEXCUT
- Application Aluminum, Stainless Steel, Steel
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15L606
- Zoro # G3120251
- UPC # 662980261217
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 6 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Series | FLEXCUT |
Application | Aluminum, Stainless Steel, Steel |
Grade | Medium |
Description
Depressed Center Grinding Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Series FLEXCUT, Grade Medium, Application Aluminum, Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24061)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 5/8" x 1" x 1/4" Shank - SB-6 (24295)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide (08N454)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F152)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F500)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x5/8-11, T27 (45141)
- Walter Surface Technologies Depressed Center Wheels