Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide
Mfr # 11T192
Zoro # G3120470
original price:
$10.88
6% off
new price: $10.15
/ea
Sold in multiples of 25 for $253.75
$253.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0781 in
- Abrasive Material Aluminum Oxide
- Series ZIP
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T192
- Zoro # G3120470
- UPC # 662980934845
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 9 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0781 in |
Abrasive Material | Aluminum Oxide |
Series | ZIP |
Grade | Extra Coarse |
Application | Stainless Steel, Steel |
Description
Depressed Center Cut-Off Wheel, Thickness 0.0781 in, Abrasive Material Aluminum Oxide, Series ZIP, Grade Extra Coarse, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 100Grit (30539)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- NORTON ABRASIVES CutOff Whl, Masonry, 4-1/2"x.062"x7/8" (07660701621)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 3"x1/4"x3/8" (08B310)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L863)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- Walter Surface Technologies Depressed Center Wheels