Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide
Mfr # 11T453
Zoro # G3588341
product price: $6.59
/ea
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0625 in
- Abrasive Material Aluminum Oxide
- Series ZIP+XTRA
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T453
- Zoro # G3588341
- UPC # 662980867143
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0625 in |
Abrasive Material | Aluminum Oxide |
Series | ZIP+XTRA |
Application | Stainless Steel, Steel |
Primary Material Applicationn | Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Grit | 60 |
Overall Thickness | 0.0625 in |
Wheel Type | Type 27 |
Maximum Operating Speed | 10,200 RPM |
Connector Type | Unthreaded Hole |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Primary Material Applicationn Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP+XTRA, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839001)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- ZORO SELECT Carbon Steel Wool Reel, Very Fine (2KJL6)
- DMT Diamond Bench Stone, Extra ExtraCrse, 8inL (D8XX)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L705)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20160)
- Walter Surface Technologies Depressed Center Wheels