Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide
Mfr # 11U162
Zoro # G3588229
product price: $6.55
/ea
Sold in multiples of 25 for $163.75
$163.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0469 in
- Abrasive Material Aluminum Oxide
- Series ZIP ALU
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11U162
- Zoro # G3588229
- UPC # 662980559949
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0469 in |
Abrasive Material | Aluminum Oxide |
Series | ZIP ALU |
Application | Aluminum |
Grade | Medium |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0469 in |
Maximum Operating Speed | 10,200 RPM |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.0469 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series ZIP ALU, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (87864)
- OREGON Non-Threaded Sharpening Stones, 4.5mm, 3 (32628)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- MERIT Quick Change Disc, 2In, 80Grit, TR, PK100 (69957399710)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- WALTER SURFACE TECHNOLOGIES Ergoflex Blending Disc 4-1/2 in. x 7/8 in. Grit 60 (15T456)
- WALTER SURFACE TECHNOLOGIES Allsteel 4-1/2x1/8x5/8-11 Hubbed Grit d Whl (08W457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B500)
- DEWALT 4" x 1/8" x 5/8" Metal Grinding Wheel (DWA4510)
- Walter Surface Technologies Depressed Center Wheels