Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide
Mfr # 11T142
Zoro # G3588271
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0469 in
- Abrasive Material Aluminum Oxide
- Series ZIP
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T142
- Zoro # G3588271
- UPC # 662980620663
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0469 in |
Abrasive Material | Aluminum Oxide |
Series | ZIP |
Grade | Medium |
Application | Stainless Steel, Steel |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 6,600 RPM |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.0469 in |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.0469 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072763882)
- AMERICAN HAWK INDUSTRIAL Sandblast Window Film Replacement 23.75"x9" 6 Pack (20061)
- DEWALT 6" x 5/8"-11 HP .020 Carbon Knot Wire Cup Brush (DW4917)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244822)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F152)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L873)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F455)
- Walter Surface Technologies Depressed Center Wheels