Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide
Mfr # 11F162
Zoro # G3588265
product price: $9.25
/ea
Sold in multiples of 25 for $231.25
$231.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0469 in
- Abrasive Material Aluminum Oxide
- Series ZIP STAINLESS
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11F162
- Zoro # G3588265
- UPC # 662980546123
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0469 in |
Abrasive Material | Aluminum Oxide |
Series | ZIP STAINLESS |
Application | Stainless Steel |
Grade | Medium |
Maximum Operating Speed | 10,200 RPM |
Grit | 60 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Overall Thickness | 0.0469 in |
Primary Material Applicationn | Stainless Steel |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.0469 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series ZIP STAINLESS, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- 3M Quick Change Disc, Cer, 2in, 60 Grit, Med, TR (7000000550)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 80G, TS, PK25 (66261162333)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L453)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08F451)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L843)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L873)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SG CAST+STEEL - Type 27 (61607)
- Walter Surface Technologies Depressed Center Wheels