Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide
Mfr # 11F142
Zoro # G3588247
product price: $5.55
/ea
Sold in multiples of 25 for $138.75
$138.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0469 in
- Abrasive Material Aluminum Oxide
- Series ZIP STAINLESS
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11F142
- Zoro # G3588247
- UPC # 662980617380
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0469 in |
Abrasive Material | Aluminum Oxide |
Series | ZIP STAINLESS |
Application | Stainless Steel |
Grade | Medium |
Maximum Operating Speed | 12,200 RPM |
Wheel Type | Type 27 |
Grit | 60 |
Overall Thickness | 0.0469 in |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel |
Connector Type | Unthreaded Hole |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.0469 in, Primary Material Applicationn Stainless Steel, Compatible Tool Type Angle Grinder, Series ZIP STAINLESS, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Dcvdrmvgps10G Sanding Sleeves (DCVDRMVGPS10G)
- SUPERIOR ABRASIVES Cartridge Roll, 1/2x2x1/8, A/O, Grit 50 (A014722)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61303)
- PFERD W176 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36151)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide (08N454)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08H500)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (20120)
- Walter Surface Technologies Depressed Center Wheels