Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 16"x3/32"x1", Abrasive Wheel Diameter: 16"
Mfr # 10P163
Zoro # G4372431
product price: $24.19
/ea
Sold in multiples of 10 for $241.90
$241.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 16"
- Series Chop Cut II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10P163
- Zoro # G4372431
- UPC # 662980037164
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 1" |
Diameter | 16" |
Details
Abrasive Wheel Type | Type 1 |
Series | Chop Cut II |
Thickness | 7/64" |
Item | Cutting/Chop Wheel,T1 16"x3/32"x1" |
Number of Pieces | 1 |
Description
Cutting/Chop Wheel,T1 16 In.x3/32 In.x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- SUPERIOR PADS AND ABRASIVES 2 Inch Twist Lock Spindle Disc (SPD02)
- MIRKA Sanding Sheet, 9X11", P220, PK5 (23-104-220RP)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/1 (11W313)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/32x7/8 (11R052)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 7"x1/4x5/8-11" (08E705)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x3/32x7/8 (11T292)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 10"x.060"x5/8" (66253149317)
- Walter Surface Technologies Cut-Off Wheels