Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 14"x3/32"x1", Arbor Hole Size: 1"
Mfr # 10L143
Zoro # G4372413
Sold in multiples of 10 for $245.90
$245.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
- Series Chopcut Alu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 10L143
- Zoro # G4372413
- UPC # 662980031599
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Wheel Type | Type 1 |
Series | Chopcut Alu |
Thickness | 3/32" |
Item | Cutting/Chop Wheel,T1 14"x3/32"x1" |
Number of Pieces | 1 |
Description
Cutting/Chop Wheel,T1 14 In.x3/32 In.x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- S AND H INDUSTRIES Allsource 4mm Boron Carbide Nozzle for Allsource Cabinet 42000 (4204804)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- ECONOLINE Gasket 25 ft. (411403G-25)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/32x7/8 (11T552)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 5'' X 1/4'' X 7/8'' Pk10 (08X500)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 14" x 3/32" x 1" (10W143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 9x5/64x7/8 (11T092)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- Walter Surface Technologies Cut-Off Wheels