Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 14"x3/32"x1", Abrasive Wheel Type: Type 1
Mfr # 10P143
Zoro # G4372389
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
- Diameter 14 in
- Series Chop Cut II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 10P143
- Zoro # G4372389
- UPC # 662980167380
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Connector Size | 1 in |
Overall Diameter | 14 in |
Details
Abrasive Wheel Type | Type 1 |
Series | Chop Cut II |
Thickness | 0.0937 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 4,400 RPM |
Application | Stainless Steel, Steel |
Wheel Type | Type 1 |
Number of Pieces | 1 |
Description
Abrasive Cut-Off Wheel, Connector Size 1 in, Overall Diameter 14 in, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1- 1/2In Reinforced Cut-Off Wheel, PK10 (456-01)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 180 Grit (45157)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843232)
- MERIT Spiral Roll, 1/2 x 1in, 120G (08834183485)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/4x3/8 (11L333)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x3/8 (11L313)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0500)
- Walter Surface Technologies Cut-Off Wheels