Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 12"x7/64"x1"
Mfr # 10Q123
Zoro # G4372483
Sold in multiples of 10 for $72.90
$72.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 12"
- Series Chopcut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 10Q123
- Zoro # G4372483
- UPC # 662980079461
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Wheel Type | Type 1 |
Series | Chopcut |
Thickness | 3/32" |
Item | Cutting/Chop Wheel,T1 12"x7/64"x1" |
Number of Pieces | 1 |
Description
Cutting/Chop Wheel,T1 12 In.x7/64 In.x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60649)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91017)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Fc (10B143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x3/8 (11L403)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x5/8 (11L405)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 16"x5/32"x1"a-24-Rip (10A163)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Ulticut Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (AU1-11401091)
- Walter Surface Technologies Cut-Off Wheels