Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting/Chop Wheel, T1 12"x3/32"x1"
Mfr # 10P123
Zoro # G4372422
product price: $13.69
/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1 in
- Diameter 12 in
- Series Chop Cut II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10P123
- Zoro # G4372422
- UPC # 662980022160
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12 in |
Arbor Hole Size | 1 in |
Diameter | 12 in |
Details
Abrasive Wheel Type | Type 1 |
Series | Chop Cut II |
Thickness | 0.0937 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 5,100 RPM |
Application | Stainless Steel, Steel |
Number of Pieces | 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 12 in, Thickness 0.0937 in, Arbor Hole Size 1 in, Max. RPM 5,100 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 80 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5080)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 80 Grit (66261136601)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443016)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 6'' x 1/16'' x 7/8'' T1 (11X262)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x3/8 (11L253)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x3/8 (11L403)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1" (10Q143)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- UNITED ABRASIVES/SAIT SAIT 23163 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x .035" x 5/8", 1-Pack (23163)
- Walter Surface Technologies Cut-Off Wheels