Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting Wheel, T1 18"x3/16"x1"a-24-Rip
Mfr # 10A183
Zoro # G4951401
product price: $53.89
/ea
Sold in multiples of 10 for $538.90
$538.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 18"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 18"
- Series RIPCUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10A183
- Zoro # G4951401
- UPC # 662980235423
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 18" |
Arbor Hole Size | 1" |
Diameter | 18" |
Details
Abrasive Wheel Type | Type 1 |
Series | RIPCUT(TM) |
Thickness | 3/16" |
Item | Cutting Whl,T1 18"x3/16"x1"a-24-Rip |
Description
Cutting Whl,T1 18 In.x3/16 In.x1 In.a-24-Rip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06463)
- Walter Surface Technologies Cut-Off Wheels