Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting Wheel, T1 14"x1/8"x1" A-24-Fc
Mfr # 10B143
Zoro # G4376327
product price: $16.85
/ea
Sold in multiples of 10 for $168.50
$168.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 14"
- Series RIPCUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10B143
- Zoro # G4376327
- UPC # 662980097915
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14" |
Details
Abrasive Wheel Type | Type 1 |
Series | RIPCUT(TM) |
Thickness | 1/8" |
Item | Cutting Whl,T1 14"x1/8"x1" A-24-Fc |
Description
Cutting Whl,T1 14 In.x1/8 In.x1 In. A-24-Fc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Diameter Copper Tube Fitting Brush (44080)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- PFERD TOUGH Carbide Bur - Cylind. (End Cut) - DBL Cut (3R) - 1/2" x 1" x 1/4" Shank - SB-5 (22186)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1", Abrasive Wheel Type: Type 1 (10L123)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/32x7/8 (11R042)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60 (11L417)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W162)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- Walter Surface Technologies Cut-Off Wheels