Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting Wheel, T1 12"x1/8"x1" A-24-Rip
Mfr # 10A123
Zoro # G4376528
product price: $15.89
/ea
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 12"
- Series RIPCUT II(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10A123
- Zoro # G4376528
- UPC # 662980036389
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Wheel Type | Type 1 |
Series | RIPCUT II(TM) |
Thickness | 1/8" |
Item | Cutting Whl,T1 12"x1/8"x1" A-24-Rip |
Description
Cutting Whl,T1 12 In.x1/8 In.x1 In. A-24-Rip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mounted Point, 1inDia., A3, Coarse (61463623000)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- UNITED ABRASIVES/SAIT SAIT 23167 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 1/4", 5-Pack (23167)
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x5/16 (11L251)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60 (11L417)
- MILWAUKEE TOOL 14 in. x 3/32 in. x 1 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-1405)
- Walter Surface Technologies Cut-Off Wheels