Shop All Cut-Off Wheels
Walter Surface Technologies
Cutting Wheel, T1 12"x1/8"x1" A-24-Fc
Mfr # 10B123
Zoro # G4376169
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
- Diameter 12"
- Series RIPCUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 10B123
- Zoro # G4376169
- UPC # 662980008898
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12" |
Details
Abrasive Wheel Type | Type 1 |
Series | RIPCUT(TM) |
Thickness | 1/8" |
Item | Cutting Whl,T1 12"x1/8"x1" A-24-Fc |
Description
Cutting Whl,T1 12 In.x1/8 In.x1 In. A-24-Fc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A24 Mtx (245051)
- 3M Super Hogs Hair Pad, 27 in, PK5 (3700N 931)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 14"x1/8"x1" C24 (11D143)
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- Walter Surface Technologies Cut-Off Wheels