Shop All Angle Grinders & Accessories
Walter Surface Technologies
Cutting Wheel Guard 7 in.
Mfr # 30B065
Zoro # G809985970
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7"
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 30B065
- Zoro # G809985970
- UPC # 662980707227
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Diameter | 7" |
Details
Type | Accessory |
Description
Designed to make all cutting operations even safer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT102P1)
- GEARWRENCH 1/2" 6 Point Combination Wrench (81773)
- GENERAL TOOLS Needle File Set, Swiss, 5-1/2 In. L (707475)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- WALTER SURFACE TECHNOLOGIES Ironman Grinder 5'' & 6'' Ps (30A563)
- WALTER SURFACE TECHNOLOGIES 6161 Mini-Grinder (30A161)
- WALTER SURFACE TECHNOLOGIES Ulti-Mate Finishing Kit, 120V (30A287)
- WALTER SURFACE TECHNOLOGIES 6263 Big-6 With Paddle Switch (30A263)
- WALTER SURFACE TECHNOLOGIES Anti-Vibration Handle, 4.5/5/6 in. Grinders (30B075)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- Walter Surface Technologies Angle Grinders & Accessories