Shop All Cut-Off Wheels
Walter Surface Technologies
Cut/grind Wheel, T27 7"x1/4x5/8-11"
Mfr # 08E705
Zoro # G4372687
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 7"
- Series CONCRETE(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08E705
- Zoro # G4372687
- UPC # 662980234969
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8"-11 |
Diameter | 7" |
Details
Abrasive Wheel Type | Type 27 |
Series | CONCRETE(TM) |
Thickness | 1/4" |
Item | Cut/grind Wheel,T27 7"x1/4x5/8-11" |
Number of Pieces | 1 |
Description
Cut/grind Wheel,T27 7 In.x1/4x5/8-11 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106073)
- MAGNUM Carbide Burr, Series 7000M, Pointed, 14 Head Dia, 1 Length of Cut, ConePointed Shape SM Head (7M116CDC)
- MARCO Blast Hose 1-1/4" x 100 ft 4 ply (10BH1141X)
- PFERD 10" Truck Wash Brush - Black & White Soft Flagged Synthetic Fill (89456)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Fc (10B143)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27s Spin 6"x1/8" (08B632)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x3/8 (11L253)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- Walter Surface Technologies Cut-Off Wheels