Shop All Cut-Off Wheels
Walter Surface Technologies
Cut/Grind Wheel, T1 2.5x1/16x3/8" A-24
Mfr # 11L263
Zoro # G4377569
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 2 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
- Diameter 2 1/2 in
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L263
- Zoro # G4377569
- UPC # 662980883037
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2 1/2 in |
Arbor Hole Size | 3/8 in |
Diameter | 2 1/2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 30,350 RPM |
Application | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 2 1/2 in, Thickness 0.0625 in, Arbor Hole Size 3/8 in, Max. RPM 30,350 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DYNABRADE Belt, 80GMX, 1/2"X18" (78268)
- X1 TOOLS 180 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P180-FSx50)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 6'' x 1/16'' x 7/8'' T1 (11X262)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1", Abrasive Wheel Type: Type 1 (10P143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/64x7/8 (11T052)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23457)
- Walter Surface Technologies Cut-Off Wheels