Shop All Cut-Off Wheels
This Product is Discontinued
Walter Surface Technologies
Cut/Grind Wheel, T1 2.5x1/16x1/4" A-24 (Discontinued)
Mfr # 11L262
Zoro # G4377587
This Product is Discontinued
Key Features
- Abrasive Wheel Diameter 2-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
- Diameter 2-1/2"
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L262
- Zoro # G4377587
- UPC # 662980804469
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2-1/2" |
Arbor Hole Size | 1/4" |
Diameter | 2-1/2" |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 1/16" |
Item | ABRASIVE CUTTING DISC |
Description
ABRASIVE CUTTING DISC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.