Shop All Cut-Off Wheels
Walter Surface Technologies
Cut Wheel, T1 14"x1/8"x20mm Stihl C24
Mfr # 11D141
Zoro # G5133149
product price: $15.85
/ea
Sold in multiples of 10 for $158.50
$158.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
- Diameter 14"
- Series Portacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11D141
- Zoro # G5133149
- UPC # 662980216842
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 20mm |
Diameter | 14" |
Details
Abrasive Wheel Type | Type 1 |
Series | Portacut |
Thickness | 1/8" |
Item | Cut Whl,T1 14"x1/8"x20mm Stihl C24 |
Description
Cut Whl,T1 14 In.x1/8 In.x20mm Stihl C24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- ARC ABRASIVES Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit (7289104802)
- S AND H INDUSTRIES ALC 40248 Cloth Lined Blast Gloves, Rubber (40248)
- ZORO SELECT Grinding Wheel, T1, 10x1x1-1/4, AO, 60 G (66253440535)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60 (11L417)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/32 (11W302)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x3/8 (11L403)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/16x3/8 (11L413)
- AVANTI PRO AvantiPro 17" Screen 100 Grit (PCE170100E01G)
- Walter Surface Technologies Cut-Off Wheels