Shop All Cut-Off Wheels
Walter Surface Technologies
Cut Wheel, T1 14"x1/8"x20mm Stihl A24
Mfr # 11A141
Zoro # G4375432
original price:
$17.80
14% off
new price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20mm
- Diameter 14 in
- Series Portacut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11A141
- Zoro # G4375432
- UPC # 662980087749
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 20mm |
Diameter | 14 in |
Details
Abrasive Wheel Type | Type 1 |
Series | Portacut |
Thickness | 0.125 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 5,400 RPM |
Application | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 0.125 in, Arbor Hole Size 20mm, Max. RPM 5,400 RPM, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge 100Grit (06965)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK3 (07660768164)
- MARCO #5 Blaze Wide Entry Nozzle - 5/16" (10SN550UN)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775829)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 7"x1/4x5/8-11" (08E705)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 (11U052)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x3/8" (66243411394)
- Walter Surface Technologies Cut-Off Wheels