Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-off Wheel, T27 7"x3/64"x7/8"
Mfr # 11T672
Zoro # G4377672
original price:
$11.00
7% off
new price: $10.19
/ea
Sold in multiples of 25 for $254.75
$254.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
- Series ZIP ONE(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T672
- Zoro # G4377672
- UPC # 662980151709
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Wheel Type | Type 27 |
Series | ZIP ONE(TM) |
Thickness | 3/64" |
Item | ABRASIVE CUTTING DISC |
Description
ABRASIVE CUTTING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- NYALOX BY DICO Nyalox Cup Brush, 80 Grit, Gray, 3" 5/8-11 (7200004)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Aluminum grinding wheel (DW8405)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- Walter Surface Technologies Cut-Off Wheels