Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-off Wheel, T27 6"x1/32"x7/8"
Mfr # 11T662
Zoro # G4377690
Sold in multiples of 25 for $216.25
$216.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
- Series ZIP ONE(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11T662
- Zoro # G4377690
- UPC # 662980582107
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Wheel Type | Type 27 |
Series | ZIP ONE(TM) |
Thickness | 1/32" |
Item | ABRASIVE CUTTING DISC |
Description
ABRASIVE CUTTING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Clean Sanding Film Disc, 6", 320+, Die600LG (775L 309)
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. (91034)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P100 (44-625-100)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W162)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/16x3/8 (11L213)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/16x7/8 (11T242)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc 10 (21713)
- Walter Surface Technologies Cut-Off Wheels