Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 9x5/64x7/8
Mfr # 11T092
Zoro # G3246218
Sold in multiples of 25 for $253.75
$253.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 9 in
- Series ZIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11T092
- Zoro # G3246218
- UPC # 662980251607
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 7/8" |
Diameter | 9 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0781 in |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Grit | 30 |
Overall Thickness | 0.0781 in |
Wheel Type | 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Grit 30, Overall Thickness 0.0781 in, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Fine, 120, 6 in. Dia., PK50 (7010361778)
- 3M Abrasive Utility Roll, Grit 320, Blue (7100216685)
- 3M PSA Sanding Disc, Film, 5in, P500G, PK500 (7100032844)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45272)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 12" x 3/32" x 1" (10W123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/16x3/8 (11L413)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/4x3/8 (11L433)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 16"x3/32"x1", Abrasive Wheel Diameter: 16" (10P163)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/16x7/8 (11T242)
- UNITED ABRASIVES/SAIT SAIT 23161 Saitech Ultimate Performance™ Thin High Speed Cut-Off Wheels 4" x 1/16" x 5/8", 5-Pack (23161)
- Walter Surface Technologies Cut-Off Wheels