Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 9x3/32x7/8
Mfr # 11T292
Zoro # G3246227
original price:
$13.25
22% off
new price: $10.29
/ea
Sold in multiples of 25 for $257.25
$257.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 9 in
- Series ZIP+XTRA(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T292
- Zoro # G3246227
- UPC # 662980548349
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 7/8" |
Diameter | 9 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP+XTRA(TM) |
Thickness | 0.0938 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density (P-106092)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 3 x .035 x 3/8 T1, PK50 (53303)
- MAKITA GRINDING WHEEL 6"X1/4"X7/8" 36G (MPA-95978)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x3/8 (11L253)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/1 (11W313)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x3/8" (08B412)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A46N 4-1/2" x .045" x 7/8" 46 Grit Aluminum Oxide (23314)
- Walter Surface Technologies Cut-Off Wheels