Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 9x3/32x7/8
Mfr # 11R092
Zoro # G3246157
product price: $8.65
/ea
Sold in multiples of 25 for $216.25
$216.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 9 in
- Series TOUGHCUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11R092
- Zoro # G3246157
- UPC # 662980070901
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 7/8" |
Diameter | 9 in |
Details
Abrasive Wheel Type | Type 1 |
Series | TOUGHCUT(TM) |
Thickness | 0.0938 in |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Series TOUGHCUT, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- DEDECO SUNBURST MANDREL 1/4'' X 3/8'' 1/UNIT (1366)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Regular Length, SC-1, 1/4 (10427)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x5/64x7/8 (11T272)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/16x3/8 (11L413)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/2x3/8 (11L453)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/3 (11W303)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/32x7/8 (11R052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x1/16x7/8 (11T262)
- BLACK & DECKER 4-1/2 Type 1 Metal Cutting Wheels (Pac (DW8062B5)
- Walter Surface Technologies Cut-Off Wheels