Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 7x1/16x7/8
Mfr # 11F072
Zoro # G3246181
product price: $7.19
/ea
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 7 in
- Series ZIP STAINLESS(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11F072
- Zoro # G3246181
- UPC # 662980320891
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Diameter | 7 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP STAINLESS(TM) |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel |
Diamond Knockout | No |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Series ZIP, Diamond Knockout No, Application Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (00076308896331)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40733)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104915)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/16x3/8 (11L213)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x1/32x7/8 (11T542)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 14" x 3/32" x 1" (10W143)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 4 1/2'' X 1/4'' X 7/8'' Pk10 (08X450)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- Walter Surface Technologies Cut-Off Wheels