Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 7x1/16x5/8
Mfr # 11T070
Zoro # G3578605
Sold in multiples of 25 for $178.75
$178.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 7 in
- Series ZIP Wheel(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11T070
- Zoro # G3578605
- UPC # 662980241547
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 5/8" |
Diameter | 7 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP Wheel(TM) |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel, Steel |
Diamond Knockout | No |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 6" dia. (7010329335)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx135 ft. L, 220G, Tan (66261131686)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/4x3/8 (11L333)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 3x1/32x3/8 (11U303)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/16x3/8 (11L413)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- Walter Surface Technologies Cut-Off Wheels