Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 6x3/64x7/8
Mfr # 11T062
Zoro # G3578596
product price: $10.99
/ea
Sold in multiples of 25 for $274.75
$274.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11T062
- Zoro # G3578596
- UPC # 662980077368
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0469 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Grit | 60 |
Reinforced Status | Reinforced |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.0469 in |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Compatible Tool Type | Angle Grinder |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 14" x 3/32" x 1", A46T (56240)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 40GR (07J424)
- MAKITA 6" Knot Wire Cup Brush, 5/8"-11 (A-98479)
- ZORO SELECT Carbide Bur, Pointed Tree, 5/16, 1/4 Shank (310-002138)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 (11U052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/32x7/8 (11R062)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Fast Cut Thin Cutting Wheel 6 x 0.045 x 7/8 Type 1 Aluminum Oxide (35131)
- Walter Surface Technologies Cut-Off Wheels