Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 6x3/64x7/8
Mfr # 11F062
Zoro # G3578569
Sold in multiples of 25 for $178.75
$178.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11F062
- Zoro # G3578569
- UPC # 662980874103
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Connector Size | 7/8 in |
Overall Diameter | 6 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP STAINLESS |
Thickness | 0.0469 in |
Application | Stainless Steel |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Specification | A-60-SS-ZIP |
Grit | 60 |
Features | Contaminant-Free |
Primary Material Applicationn | Stainless Steel |
Overall Thickness | 0.0469 in |
Reinforced Status | Reinforced |
Maximum Operating Speed | 10,200 RPM |
Compatible Tool Type | Angle Grinder |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series ZIP STAINLESS, Wheel Type Type 1, Specification A-60-SS-ZIP, Maximum Operating Speed 10,200 RPM, Reinforced Status Reinforced, Features Contaminant-Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabrade 415-56106 Thick Urethane Medium Diameter Non-Vacuum Disc Pad (415-56106)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25 (11054035)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x5/16 (11L251)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 14"x1/8"x1" A-24-Fc (10B143)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 14" x 3/32" x 1" (10W143)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 12"x1/8"x1" A-24-Rip (10A123)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x1/4" A-24 (11L202)
- NORTON ABRASIVES CutOff Wheel, NorZon, 16"x.125"x1", 4800rpm (66253464415)
- Walter Surface Technologies Cut-Off Wheels