Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 6x3/32x7/8
Mfr # 11R062
Zoro # G3578237
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6 in
- Series TOUGHCUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11R062
- Zoro # G3578237
- UPC # 662980236475
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Details
Abrasive Wheel Type | Type 1 |
Series | TOUGHCUT(TM) |
Thickness | 0.0938 in |
Application | Stainless Steel, Steel |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Series TOUGHCUT, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Low Profile Disc Pad, 6" (MMM5756)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17957)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl A24 (11A141)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x5/8 (11T070)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/16x3/8 (11L213)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11F042)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/32x7/8 (11R052)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- Walter Surface Technologies Cut-Off Wheels