Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 5x3/64x7/8
Mfr # 11T052
Zoro # G3578587
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11T052
- Zoro # G3578587
- UPC # 662980286005
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0469 in |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Application | Stainless Steel, Steel |
Grit | 60 |
Primary Material Applicationn | Stainless Steel, Steel |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.0469 in |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072732289)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005018006)
- NORTON CO PSA Sanding Disc, Fine Grade, 180Grit, PK25 (63642506179)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1", Abrasive Wheel Type: Type 1 (10P143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x3/32x7/8 (11R052)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 12"x1/8"x1" A-24-Rip (10A123)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 (11U052)
- CGW ABRASIVES CutOff Whl, 6x0.045x7/8, T1, WA36TBF, CF (36302)
- Walter Surface Technologies Cut-Off Wheels