Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-off Wheel, T1 5"x3/64"x7/8"
Mfr # 11H052
Zoro # G4377709
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5"
- Series ZIP TiTAN(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11H052
- Zoro # G4377709
- UPC # 662980848616
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP TiTAN(TM) |
Thickness | 3/64" |
Item | ABRASIVE CUTTING DISC |
Description
ABRASIVE CUTTING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/4" Crimped Shank Mtd Cup - .006 CS Wire, 1/4" Shank (82822)
- BRUSH RESEARCH MANUFACTURING BMF3008 Mandrel Mounted Flare Brush. 3" Diameter, .008CS, .812" Trim, .250" Shank Diameter (BMF3008)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x5/8 (11L405)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/2x3/8 (11L453)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/4x3/8 (11L333)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/64x7/8 (11T042)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601456)
- Walter Surface Technologies Cut-Off Wheels