Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 5x3/64x7/8
Mfr # 11F052
Zoro # G3578550
original price:
$9.16
13% off
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11F052
- Zoro # G3578550
- UPC # 662980310540
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP STAINLESS |
Thickness | 0.0469 in |
Application | Stainless Steel |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Specification | A-60-SS-ZIP |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Primary Material Applicationn | Stainless Steel |
Maximum Operating Speed | 12,200 RPM |
Reinforced Status | Reinforced |
Wheel Type | Type 1 |
Overall Thickness | 0.0469 in |
Features | Contaminant-Free |
Connector Type | Unthreaded Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series ZIP STAINLESS, Wheel Type Type 1, Specification A-60-SS-ZIP, Maximum Operating Speed 12,200 RPM, Reinforced Status Reinforced, Features Contaminant-Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Cloth, 5 in. dia., 40 Grit (7000148196)
- WALTER SURFACE TECHNOLOGIES Hand Finishing Pad, 6"x9", Maroon (07A100)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 180 Grit (30410T)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1" (10Q143)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 4"x1/8"x5/8" (08B402)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 6" x 3/64" (11W062)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/32x7/8 (11R042)
- Walter Surface Technologies Cut-Off Wheels