Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 5x3/32x7/8
Mfr # 11R052
Zoro # G3578228
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 5 in
- Series TOUGHCUT(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11R052
- Zoro # G3578228
- UPC # 662980068540
- Country of Origin Hungary
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Details
Abrasive Wheel Type | Type 1 |
Series | TOUGHCUT(TM) |
Thickness | 0.0938 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Series TOUGHCUT, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TR, PK100 (66261121022)
- WEILER Cable Twist Knot Wire Wheel 4" .020" Steel Fill 5/8"-11 UNC Nut (13266V)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x5/8 (11L405)
- WALTER SURFACE TECHNOLOGIES Cutting Wheel, T1 20"x3/16"x1" A-24-Rip (10A203)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4-1/2x3/32x7/8 (11R042)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x3/8 (11L253)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14"x1/8"x20mm Stihl C24 (11D141)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x5/8 (11T070)
- SG TOOL AID Arbor for Cut-Off Wheels 1/4" & 3/8" Center Holes (94950)
- Walter Surface Technologies Cut-Off Wheels