Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4x1/4x3/8
Mfr # 11L433
Zoro # G3578456
product price: $5.85
/ea
Sold in multiples of 25 for $146.25
$146.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4 in
- Series ZIP(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L433
- Zoro # G3578456
- UPC # 662980004234
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP(TM) |
Thickness | 0.25 in |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.25 in, Series ZIP, Diamond Knockout No, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 150-Grit, PK 4 (05312)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 4 1/2'' x 1/16'' x 7/8'' T1 (11X242)
- WALTER SURFACE TECHNOLOGIES Cut Wheel, T1 14x1/8"x7/8" Partner A24 (11A142)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 5" x 3/64" (11W052)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/32x7/8 (11R062)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 14"x1/8"x1" C24 (11D143)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64117)
- Walter Surface Technologies Cut-Off Wheels