Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-off Wheel, T1 4.5"x3/64"x7/8"
Mfr # 11H042
Zoro # G4377620
product price: $5.65
/ea
Sold in multiples of 25 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
- Diameter 4 1/2 in
- Series ZIP TiTAN(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11H042
- Zoro # G4377620
- UPC # 662980564011
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Details
Abrasive Wheel Type | Type 1 |
Series | ZIP TiTAN(TM) |
Thickness | 0.0468 in |
Item | Abrasive Cut-Off Wheel |
Application | Brass, Titanium |
Max. RPM | 13,300 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 1/2 in, Thickness 0.0468 in, Arbor Hole Size 7/8 in, Max. RPM 13,300 RPM, Application Brass, Titanium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD512400)
- SHAVIV Deburring Replacement Blade, B 12P (151-19017)
- DYNABRADE Belt, 60G, 1/2"X13" (91165)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 14" (0002233300)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x3/8 (11L303)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T27 6"x1/32"x7/8" (11T662)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W142)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x7/64"x1" (10Q123)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x3/32"x1", Abrasive Wheel Type: Type 1 (10P143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/2x3/8 (11L453)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- Walter Surface Technologies Cut-Off Wheels