Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4-1/2x3/64x7/8
Mfr # 11F042
Zoro # G3578541
product price: $5.75
/ea
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11F042
- Zoro # G3578541
- UPC # 662980350386
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP STAINLESS |
Thickness | 0.0469 in |
Application | Stainless Steel |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Specification | A-60-SS-ZIP |
Grit | 60 |
Wheel Type | Type 1 |
Reinforced Status | Reinforced |
Overall Thickness | 0.0469 in |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel |
Compatible Tool Type | Angle Grinder |
Features | Contaminant-Free |
Maximum Operating Speed | 13,300 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series ZIP STAINLESS, Wheel Type Type 1, Specification A-60-SS-ZIP, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced, Features Contaminant-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61744)
- 3M Disc Pad, 1-1/4 in. (60440238693)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254442930)
- FLEX-HONE TOOL BC118600 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC118600)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T27 6"x1/32"x7/8" (11T662)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- WALTER SURFACE TECHNOLOGIES Railcut II, Rail Cutting, 16 x 5/32 x 1 (11V163)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11T062)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x7/64"x1" (10Q123)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- Walter Surface Technologies Cut-Off Wheels