Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 4-1/2x1/32x7/8
Mfr # 11T542
Zoro # G3578526
Sold in multiples of 25 for $154.75
$154.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 11T542
- Zoro # G3578526
- UPC # 662980414750
- Country of Origin Italy
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | ZIP ONE |
Thickness | 0.0313 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Grit | 60 |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.0313 in |
Reinforced Status | Reinforced |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Maximum Operating Speed | 13,300 RPM |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.0313 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP ONE, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS FINE GRIT REPLACEMENT STONES (CV361-01)
- K-TOOL INTERNATIONAL Cut Off Wheel Arbor, 70013 (KTI70013)
- MAGNUM Carbide Burr, Series 7000AAL, 12 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA He (7AAL132)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492528)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 7" x 1/16" (11W072)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/16"x1/4" A-24 (11L212)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 6"x3/64"x7/8" (11H062)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- WALTER SURFACE TECHNOLOGIES Allsteel Chop Saw, 12" x 3/32" x 1" (10W123)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/32 (11W403)
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- Walter Surface Technologies Cut-Off Wheels