Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 3x1/4x3/8
Mfr # 11L333
Zoro # G3578395
product price: $5.75
/ea
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L333
- Zoro # G3578395
- UPC # 662980028414
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.25 in |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Application | Stainless Steel, Steel |
Specification | A-24-ZIP |
Grit | 24 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Features | Contaminant-Free |
Compatible Tool Type | Die Grinder |
Wheel Type | Type 1 |
Maximum Operating Speed | 25,470 RPM |
Overall Thickness | 0.125 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.125 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Specification A-24-ZIP, Maximum Operating Speed 25,470 RPM, Features Contaminant-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Ft Za/X 3/4 X 1-1/2 X 3/16 36 (23402ZA)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- NORTON ABRASIVES Sanding Sheet, 600 Grit, T461 Series, PK50 (66261130334)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288128)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 7" x 1/16" (11W072)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 16"x3/32"x1", Abrasive Wheel Diameter: 16" (10P163)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27 3"x1/8"x3/8" (08B312)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 2x1/2x3/8 (11L253)
- WALTER SURFACE TECHNOLOGIES Zip xx Cut-Off Wheel 7'' x 5/64'' x 7/8'' T1 (11X272)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- UNITED ABRASIVES/SAIT CutNotching WheelT277x09x78PK25 (20906)
- Walter Surface Technologies Cut-Off Wheels