Shop All Cut-Off Wheels
Walter Surface Technologies
Cut-Off Wheel, T1, 3x1/16x3/8
Mfr # 11L313
Zoro # G3578368
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 11L313
- Zoro # G3578368
- UPC # 662980138915
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | ZIP |
Thickness | 0.0625 in |
Application | Stainless Steel, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Grit | 24 |
Compatible Tool Type | Die Grinder |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.0625 in |
Wheel Type | Type 1 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Compatible Tool Type Die Grinder, Primary Material Applicationn Stainless Steel, Steel, Series ZIP, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838885)
- DIABLO X-LOCK Carbon Steel Stringer Bead Twist (DWW400XSBC01F)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P120GSC (66254487418)
- ZORO SELECT Ind Grade Steel Wool, Medium Coarse, PK16 (2KJL2)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/32x3/8 (11L403)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 4-1/2x3/64x7/8 (11U042)
- WALTER SURFACE TECHNOLOGIES Allsteel Cutting Wheel, 4-1/2" x 3/64" (11W042)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11T062)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/1 (11W313)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- Walter Surface Technologies Cut-Off Wheels